Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BUSSMANN

Fast Acting, Cylindrical, Fuse, GMA Series, 250VAC, Indicating

  • Item# 1CJ35
  • Mfr. Model# GMA-1.25-R
  • Catalog Page# 244
  • UNSPSC# 39121607
Fast Acting, Cylindrical, Fuse, GMA Series, 250VAC, Indicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11.22 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fast-acting fuse offers low breaking capacity. It features glass body construction with nickel-plated brass endcaps.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 1-1/4A
  • Indicating / Nonindicating Indicating
  • Series GMA
  • Voltage Rating 250VAC
  • Speed Fast Acting
  • Element Single
  • Body Material Glass
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Interrupt Rating 100A at 250VAC, 10kA at 125VAC
  • Length 20mm
  • Diameter 5mm
  • Functionally Equal To Mersen/Ferraz Shawmut GGM, Littelfuse 235
  • Standards CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE Approval
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.