Skip Content

ST
BUSSMANN

Fuse, 3.15A, GDA, 250VAC, PK5

  • Item# 1CC44
  • Mfr. Model# GDA-3.15A
  • Catalog Page# 244
  • UNSPSC# 39121611
Fuse,3.15A,GDA,250VAC,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $20.85 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fast-acting fuse offers high breaking capacity. It features ceramic body construction with nickel brass endcaps.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 3-15/100A
  • Indicating / Nonindicating Nonindicating
  • Series GDA
  • Fuse Voltage Rating 250VAC
  • Fuse Speed Fast Acting
  • Element Single
  • Body Material Ceramic
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 1.5kA at 250VAC
  • Length 20mm
  • Diameter 5mm
  • Functionally Equal To Mersen/Ferraz Shawmut GSD, Littelfuse 216
  • Standards CE, UL Guide JDYX2 File E19180, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC File 2005010207155691, UR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.