Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
BUSSMANN

Circuit Protector, 240VAC Voltage, 30 Amps, Number of Poles: 1

  • Item # 14L603
  • My Part #
  • Mfr. Model # CCP-1-30M
  • Catalog Page # 187
  • UNSPSC # 39121601
Circuit Protector, 240VAC Voltage, 30 Amps, Number of Poles: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact circuit protector features a compact design to save space in installation. It also offers lockout/tagout capability and finger-safe construction to prevent contact with live components. It provides open fuse indication both locally and remotely for positive visible circuit isolation. DIN rail mount allows quick installation.

View More

Technical Specs

  • Item Circuit Protector
  • Amps 30
  • Voltage 240VAC
  • Max. Wire Size 4 AWG
  • Min. Wire Size 18 AWG
  • Interrupt Rating 10kA at 240VAC
  • Depth 3.70"
  • Height 3.10"
  • Width 0.70"
  • For Use With 35mm
  • Pieces per Foot 17
  • Number of Poles 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.