Skip Content

ST
BUSSMANN

Fuse Holder, Glass and Ceramic, 20A, 1 Pole

  • Item# 1CV89
  • Mfr. Model# HKP-H-R
  • Catalog Page# N/A
  • UNSPSC# 39121617
Fuse Holder,Glass and Ceramic,20A,1 Pole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $10.84 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.03 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This vibration-resistant fuse holder is for use with 1/4" x 1-1/4" and 6.3mm x 32mm fuses. It features a bayonet-type knob. The thermoplastic meets UL 94 HB.

View More

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Holder
  • Item Fuse Holder
  • Fuse Type Glass and Ceramic
  • Fuse UL Class Not Class Rated
  • Amp Range of Fuse Block or Holder 1 to 20A
  • Fuse Block or Holder AC Voltage Rating 250VAC
  • Fuse Block or Holder DC Voltage Rating 125VDC
  • Number of Poles 1
  • For Fuse Series HKP
  • Series HKP
  • Fuse Block Design Not Applicable
  • Mounting Style Panel
  • Connector Type Quick Connect
  • Height 1.25"
  • Width 0.25"
  • Length 0.25"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.