Skip Content

TP
EATON BUSSMANN

1-Pole Industrial Fuse Block, AC: 600VAC, DC: Not Rated, 65 to 100A, Series JJS, LPT

  • Item # 2GWC2
  • My Part #
  • Mfr. Model # T60100-1C
  • Catalog Page # 196
  • UNSPSC # 39121411
Fuse Block,Industrial,100A,1 Pole close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $82.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fuse block features a box-type connector, bolt-down mounting application, and an open fuse block design. It also features a blown fuse indicator.

View More

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Block
  • Item Fuse Block
  • Fuse Type Industrial
  • Fuse UL Class T
  • Amp Range of Fuse Block or Holder 65 to 100A
  • Fuse Block or Holder AC Voltage Rating 600VAC
  • Fuse Block or Holder DC Voltage Rating Not Rated
  • Number of Poles 1
  • For Fuse Series JJS,LPT
  • Indicating / Nonindicating Nonindicating
  • Fuse Block Design Open
  • Mounting Style Bolt Down
  • Connector Type Box Lug
  • Wire Size 14 to 2/0 AWG
  • Height 2.06"
  • Width 1.69"
  • Length 4.81"
  • Features Flame Resistance
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.