Skip Content

C3
EATON BUSSMANN

2-1/2A Fiberglass Fast Acting Midget Fuse with 250VAC Voltage Rating; BAF Series

  • Item # 1CR73
  • My Part #
  • Mfr. Model # BAF-2-1/2
  • Catalog Page # 186
  • UNSPSC # 39121609
Fast Acting Midget Fuse,Amps 2-1/2,BAF close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.02 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fast-acting fuse features a fiberglass tube and nickel-plated brass endcaps. It provides general purpose circuit protection.

• 250VAC or less, 1/4 to 30A, IR; 10kA at 125VAC (1/4 to 30A), 35A at 250VAC (1/4 to 1A), 100A at 250VAC (1-1/2 to 3A), 200A at 250VAC (4 to 10A), 750A at 250VAC (12 to 15A), 200A at 250VAC (20 to 30A)
• UL Listed 1/2 to 15A

View More

Technical Specs

  • Item Fast Acting Midget Fuse
  • Fuse Amps 2-1/2A
  • Indicating / Nonindicating Nonindicating
  • Series BAF
  • Fuse Voltage Rating 250VAC
  • Class Midget
  • Element Single
  • Body Material Fiberglass
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC
  • Length 1-1/2"
  • Diameter 13/32"
  • Functionally Equal To Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN
  • Standards CE, UL Listed, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.