Skip Content
TP
BUSSMANN

1 Phase Data Surge Protection Device, 5VDC

  • Item # 20AZ45
  • My Part #
  • Mfr. Model # BSPD5DINLHF
  • Catalog Page # N/A
  • UNSPSC # 39121610
Data Surge Protection Device,1 Phase,5V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $156.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Data Surge Protection Device
  • Phase 1
  • Voltage 5VDC
  • Max. Continuing Operating Voltage 6VDC
  • Voltage Protection Rating 25V (L-L), 550V (L-G)
  • Nominal Discharge Current 10kA
  • Modes of Protection L-G, L-L
  • Filtering / Nonfiltering Nonfiltering
  • Modular / Nonmodular Modular
  • Mounting Style DIN Rail
  • Enclosure Material Polyamide
  • IP Rating 20
  • Length 3.60"
  • Width 0.50"
  • Depth 2.90"
  • Lightning Impulse Current 10kA
  • Max. Surge Current Per Phase 2.5kA
  • Max. Surge Current Per Mode 20kA
  • Number of Poles 4
  • Number of Wires 4
  • Wire Gauge 28 to 12 AWG
  • Standards UL497B
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.