Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUSHNELL

Spotting Scope, 12 to 36x

  • Item# 35R808
  • Mfr. Model# 786351ED
  • Catalog Page# N/A
  • UNSPSC# 41111717
Spotting Scope,12 to 36x close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spotting Scope
  • Magnification 12 to 36x
  • Field of View 179/59 ft.
  • Length (In.) 16-3/4
  • Width (In.) 5-1/4
  • Height (In.) 13
  • Optical Lens Coating Fully Multi-Coated
  • Min. Distance (Ft.) 15
  • Tripod Mountable Yes
  • Weather Resistant Waterproof/Fogproof
  • Weight 2.3 lb.
  • Includes sofe case & tripod
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.