Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BUSHNELL

Binocular, Legend, Magnification 8 x 26

  • Item# 14F247
  • Mfr. Model# 198026
  • Catalog Page# N/A
  • UNSPSC# 41111717
Binocular,Legend,Magnification 8 x 26 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Binocular
  • Type Legend
  • Magnification 8 x 26
  • Field of View 290 ft @ 1000 yd.
  • Prism Type Porro
  • Length (In.) 3-1/4
  • Width (In.) 5-3/4
  • Height (In.) 6-1/4
  • Optical Lens Coating Fully Multi-Coated
  • Min. Distance (Ft.) 10
  • Tripod Mountable No
  • Weather Resistant Y
  • Weight 14 oz.
  • Includes Deluxe Binocular Harness, Case, Microfiber Cleaning Cloth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.