TP
BURTON

Low 8/High 16 Watt Table Examination Light with 50,000 Lux @ 18" Light Output

  • Item # 35FT72
  • My Part #
  • Mfr. Model # NXT
  • Catalog Page # 514
  • UNSPSC # 42182602
Low 8/High 16 Watt Table Examination Light with 50,000 Lux @ 18" Light Output close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Task Lights~Medical Lighting


$795.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Produce a cool light that enhances both physician and patient comfort while delivering a uniform beam pattern, and higher illumination levels. Designed with K-arm and dual handles that make it easy to position the light.

View More

Technical Specs

  • Item Examination Light
  • Medical Lighting Type Table
  • Lighting Technology LED
  • Watts Low 8/High 16
  • Voltage 120
  • Color Temperature 4600K
  • Light Output 50,000 Lux @ 18"
  • Arm Length 45"
  • Color White
  • Adjustable Flexible with Extensive Reach and Range of Motion
  • Lens Clear
  • Overall Reach 45"
  • Cord Length 5.42 ft.
  • Switch Rocker
  • Includes FL Base with Upright and Hardware Kit
  • Cord Type Plug In
  • Lamp Included Yes
  • Special Features (2) LED Light Modules with A 40,000 hr. Life Each, Wall, Floor, Ceiling and Table Mount Configurations for The Practitioner, 5 yr. Limited Warranty
  • Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None