TP
BURTON

9 Watt Floorstand Task Light with 2000 Lux @ 24" Light Output

  • Item # 53XL20
  • My Part #
  • Mfr. Model # CARLFL
  • Catalog Page # 513
  • UNSPSC # 39111516
9 Watt Floorstand Task Light with 2000 Lux @ 24" Light Output close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Task Lights~Medical Lighting


$961.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.0 lbs.
Country of Origin Norway Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The floor stand-mounted Carelite LED Task Light is designed to provide usable light while keeping patients comfortable, with a dimmable light source that is recessed inside the light head to reduce glare and minimize disruption to other patients. An integrated "night-watch" observation light lets nurses check on patients without disturbing them.

View More

Technical Specs

  • Item Task Light
  • Medical Lighting Type Floorstand
  • Lighting Technology LED
  • Watts 9
  • Voltage 120
  • Color Temperature 3000K
  • Light Output 2000 Lux @ 24"
  • Arm Length 41"
  • Color White
  • Overall Reach 53-1/8"
  • Cord Length 7.67 ft.
  • Switch Push Button
  • Includes Mounting Hardware
  • Cord Type SVT
  • Lamp Included Yes
  • Special Features Integrated Night-Watch, Versatile Positioning Arm, Recessed Light Source Inside Light Head, Can Be Cleaned with Any Detergent or Disinfectant, Protected By SteriTouch(R) Antimicrobial Powder Coating, Biofilm and Mold
  • Standards UL 153
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

None