TP
BURTON

84 Watt Dual Ceiling Examination Light with 45,000 Lux @ 40" Light Output

  • Item # 35FT76
  • My Part #
  • Mfr. Model # ALEDDC
  • Catalog Page # 514
  • UNSPSC # 42182602
84 Watt Dual Ceiling Examination Light with 45,000 Lux @ 40" Light Output close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Task Lights~Medical Lighting


$8,286.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 94.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These exam lights use the latest advances in state-of-the-art lighting technology to achieve incredible performance and unsurpassed value and energy efficiency. Designed with a unique, Y-shaped head that facilitates placement of the light around the physician’s head, minimizing the obstruction of light into the examination field.

View More

Technical Specs

  • Item Examination Light
  • Medical Lighting Type Dual Ceiling
  • Lighting Technology LED
  • Watts 84
  • Voltage 120
  • Color Temperature 4300K
  • Light Output 45,000 Lux @ 40"
  • Arm Length 63"
  • Color White
  • Adjustable Flexible with Extensive Reach and Range of Motion
  • Lens Clear
  • Overall Reach 63"
  • Cord Length 9.83 ft.
  • Switch Toggle
  • Includes Double HD and Ceiling Mount
  • Lamp Included Yes
  • Special Features (3) LED Modules with a 20,000 hr. Life, Adjustable Focus Using Center Handle, CE Marked, 5 yr. Limited Warranty
  • Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None