TP
BURTON

50/150 Watt Ceiling Examination Light with Outpatient II 78,000 Lux @ 24"/CoolSpot II 126,000 Lux @

  • Item # 35FV15
  • My Part #
  • Mfr. Model # OC516CC
  • Catalog Page # N/A
  • UNSPSC # 42182602
50/150 Watt Ceiling Examination Light with Outpatient II 78,000 Lux @ 24"/CoolSpot II 126,000 Lux @ close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Task Lights~Medical Lighting


$6,598.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 83.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Examination Light
  • Medical Lighting Type Ceiling
  • Lighting Technology Halogen
  • Watts 50/150
  • Voltage 120
  • Color Temperature 3300K, 4300K
  • Light Output Outpatient II 78,000 Lux @ 24"/CoolSpot II 126,000 Lux @ 24"
  • Arm Length 37-1/2"
  • Color White
  • Adjustable Flexible with Extensive Reach and Range of Motion
  • Lens Clear
  • Overall Reach 37-1/2"
  • Cord Length 10 ft.
  • Switch Rocker
  • Suggested Lamp Item No. 35FV06, 35FV13
  • Includes Combo Outpatient/CoolSpot with Ceiling Mount
  • Lamp Included Yes
  • Special Features Outpatient II: Focuses with Central Removable, Autoclavable SteriHandle, Friction Knob Allows User to Adjust Friction On The Self-Balancing Arm Positioning to Desired Tension Without A ToolCoolSpot II: Bi-Level Dimmer for Variable Intensity, Variable Spot Size of 2 to 10", New, Improved and Easy to Clean Housing Design with Convenient SteriHandle for Positioning
  • Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None