TP
BURTON

20 Watt Table Examination Light with 35,000 Lux @ 39" Light Output

  • Item # 53XL25
  • My Part #
  • Mfr. Model # SELEDT
  • Catalog Page # 514
  • UNSPSC # 42182601
20 Watt Table Examination Light with 35,000 Lux @ 39" Light Output close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,150.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin Norway Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Super Exam LED Exam Light features controls that are mounted directly on the easy-access handle, so you can access all light functions and simultaneously aim the bright light exactly where you need it, all with a single hand. The drift-free spring-loaded arm helps make sure that the light stays put. A recessed light source helps reduce glare and a low-output mode lets you check on sleeping patients without disturbing them.

View More

Technical Specs

  • Item Examination Light
  • Medical Lighting Type Table
  • Light Technology LED
  • Watts 20
  • Voltage 120
  • Color Temp. 3800K
  • Light Output 35,000 Lux @ 39"
  • Arm Length 37"
  • Initial Lumens 35,000
  • Color White
  • Adjustable Flexible with Extensive Reach and Range of Motion
  • Lens Clear
  • Overall Reach 51"
  • Cord Length 5.42 ft.
  • Switch Push Button
  • Includes HD and Table Mount
  • Construction Metal
  • Cord Type SVT
  • Lamp Included Yes
  • Special Features SteriTouch(R) Coating, Light Source Covered with Tempered Glass, Smooth Surface Design, High Performing Energy Efficient LED Components, Recessed LED Light Source, Fully Dimmable, 5 yr. Warranty, Night Light/Low Light Output Mode, Flexible and Precise Covered Spring-Balanced Arm, Dimming Switch is Positioned Near The Handle, Easy Access Handle Designed
  • Standards ES60601-1, IEC 60601-2-41, EN 60601-1-2, CAN/CSA C22.2 NO. 60601-1 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.