TP
BURTON

20 Watt Floorstand Examination Light with 35,000 Lux @ 39" Light Output

  • Item # 53XL23
  • My Part #
  • Mfr. Model # SELEDFL
  • Catalog Page # 513
  • UNSPSC # 42182601
20 Watt Floorstand Examination Light with 35,000 Lux @ 39" Light Output close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Task Lights~Medical Lighting


$1,366.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.0 lbs.
Country of Origin Norway Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Examination Light
  • Medical Lighting Type Floorstand
  • Lighting Technology LED
  • Watts 20
  • Voltage 120
  • Color Temperature 4000K
  • Light Output 35,000 Lux @ 39"
  • Arm Length 37"
  • Initial Lumens 35,000
  • Color White
  • Adjustable Flexible with Extensive Reach and Range of Motion
  • Lens Clear
  • Overall Reach 51"
  • Cord Length 5.42 ft.
  • Switch Push Button
  • Includes Floorstand Base with Upright and Hardware Kit
  • Construction Metal
  • Cord Type SVT
  • Lamp Included Yes
  • Special Features SteriTouch(R) Coating, Light Source Covered with Tempered Glass, Smooth Surface Design, High Performing Energy Efficient LED Components, Recessed LED Light Source, Fully Dimmable, 5 yr. Warranty, Night Light/Low Light Output Mode, Flexible and Precise Covered Spring-Balanced Arm, Dimming Switch is Positioned Near The Handle, Easy Access Handle Designed
  • Standards ES60601-1, IEC 60601-2-41, EN 60601-1-2, CAN/CSA C22.2 NO. 60601-1 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None