TP
BURTON

20 Watt Floorstand Examination Light with 56,000 Lux @ 18" Light Output

  • Item # 35FT62
  • My Part #
  • Mfr. Model # SB40FL
  • Catalog Page # 513
  • UNSPSC # 42182602
20 Watt Floorstand Examination Light with 56,000 Lux @ 18" Light Output close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Task Lights~Medical Lighting


$1,230.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This light meets all FDA requirements, and is approved to the most stringent UL and IEC standards for medical lighting. Also meets the CA Seismic Codes. Manufactured in an ISO 13485 facility. Typical applications include Ambulatory Surgery Centers (ASC), Veterinary, Emergency Departments (ED), dermatology and plastic surgery, primary care and examination, and OB/GYN operating rooms.

View More

Technical Specs

  • Item Examination Light
  • Medical Lighting Type Floorstand
  • Lighting Technology Halogen
  • Watts 20
  • Voltage 120
  • Color Temperature 3400K
  • Light Output 56,000 Lux @ 18"
  • Arm Length 28"
  • Color White
  • Adjustable Flexible with Extensive Reach and Range of Motion
  • Lens Clear
  • Overall Reach 28"
  • Cord Length 8.5 ft.
  • Switch Rocker
  • Suggested Lamp Item No. 35FT91
  • Includes Floorstand Base with Upright and Hardware Kit
  • Cord Type Plug In
  • Lamp Included Yes
  • Special Features 56,000 lux At 18", CRI of 98, 20W Halogen Bulb with 2000 hr. Average Bulb Life, 4" to 5" Spot Size, High Quality, Space Saving 4-Caster Base System, Dichroic Reflector, CE Marked, 5 yr. Limited Warranty
  • Standards UL/IEC 60601-1, IEC 60601-1-2, EN/IEC 60601-2-41 and CAN/CSA C22.2 NO. 601.1 M90 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None