Skip Content

TP
BURRELL SCIENTIFIC

Shaker,Wrist Action,Fixed,220V,72 lb.

  • Item # 38MW56
  • My Part #
  • Mfr. Model # 075-775-16-36
  • Catalog Page # N/A
  • UNSPSC # 41103812
Shaker,Wrist Action,Fixed,220V,72 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,352.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 74.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shaker
  • Movement Type Wrist Action
  • Operating Mode Fixed
  • Speed 0 to 385 rpm
  • Resolution 385 rpm
  • Range Ambient 4 Degrees to 30 Degrees C
  • Weight Capacity 10 lb.
  • Weight 72 lb.
  • Height 20"
  • Width 19"
  • Depth 18"
  • Material Steel, Aluminum
  • Voltage 220
  • Hz 50
  • Amps 1.8
  • Compliance UL/CSA/CE
  • Includes (2) Shafts, Finger
  • Wattage 396
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.