Skip Content

ST
BURRELL SCIENTIFIC

Magnetic Stirrer,15 to 1500 rpm

  • Item # 38MW97
  • My Part #
  • Mfr. Model # 077-860-00-00
  • Catalog Page # N/A
  • UNSPSC # 41103806
Magnetic Stirrer,15 to 1500 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $288.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Burrell Scientific's Mini Magnetic Stirrer features reversible stirring motion for better mixing and a flat nonslip surface. This laboratory stirrer's sleek, compact design is great for crowded benchtops. Magnetic coil technology has no moving parts, for maintenance-free performance. Comes with a 25mm stirring bar.

View More

Technical Specs

  • Item Magnetic Stirrer
  • Type Ultra Thin
  • RPM 15 to 1500
  • Timer No
  • Height 0.5"
  • Width 4.5"
  • Depth 7"
  • Plate Length 7"
  • Plate Width 4.5"
  • Voltage 100 to 240
  • Standards CE, UL, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Magnetic Stirrer,15 to 1500 rpm is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Used Mixer for 3 days and already broke. Only used to mix water so nothing to make it burn up. For the price of this mixer not worth the money.
Date published: 2017-09-07
  • y_2018, m_2, d_18, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_38MW97, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.