Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BURNDY

20-3/4L x 23-3/4"'W x 46"H Orange Wire Spool Cart, 600 lb. Load Capacity

  • Item# 5UVG0
  • Mfr. Model# BSC2H3A2B
  • Catalog Page# 443
  • UNSPSC# 24101501
20-3/4L x 23-3/4"'W x 46"H Orange Wire Spool Cart, 600 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Spool Cart
  • Load Capacity 600 lb.
  • Number of Spindles 5
  • Spindle Dia. 1/2"
  • Handle Included Yes
  • Material Steel
  • Overall Height 46"
  • Overall Width 23-3/4"'
  • Overall Length 20-3/4
  • Wheel Material Rubber
  • Wheel Width 3-1/2"
  • Wheel Diameter 10"
  • Wheel Type Pneumatic
  • Color Orange
  • Finish Powder Coated
  • Features Built-in Conduit Vise
  • Includes Cart with Racks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.