Skip Content

C3
BURNDY

Ratchet Cable Cutter,20" Overall Length,Center Cut Cutting Action,Primary Application: Electrical C

  • Item # 22P237
  • My Part #
  • Mfr. Model # RCC556
  • Catalog Page # 354
  • UNSPSC # 23171604
Ratchet Cable Cutter,Center Cut,20 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $469.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BURNDY® ratchet cable cutter is designed to cut ACSR, copper, and aluminum conductors. This wire cutter features high-strength steel blades and a quick-release, bi-directional ratchet mechanism. Rapid blade advance and easy cutting with minimal cable distortion.

View More

Technical Specs

  • Item Ratchet Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 20"
  • Cutting Capacity Copper 500 kcmil
  • Cutting Capacity Aluminum 500 kcmil
  • Cutting Capacity ACSR 556 kcmil
  • Handle Design Rugged Fiberglass or Non-Slip Grip
  • Features Quick Release, Bi-directional Ratchet Mechanism and Rapid Blade Advance
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.