Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NH
BURNDY

Connector with Stud,3/8"-16,31/32",2Wire

  • Item # 22C075
  • My Part #
  • Mfr. Model # K2C23B1
  • Catalog Page # 385
  • UNSPSC # 39121409
Connector with Stud,3/8"-16,31/32",2Wire close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BURNDY® split-bolt connector is highly resistant to cracking and corrosion. This copper cable to steel/fence post/flat connector provides maximum pressure and a secure connection on all combinations of run and tap conductors. Thread size: 3/8-16.

View More

Technical Specs

  • Item - Grounding Connector Grounding Split Bolt Connector with Stud
  • Type - Grounding Connector Mechanical
  • Wire Size - Grounding 10 to 1 AWG Solid, 8 to 2 AWG Stranded
  • Material - Grounding Connector Leaded Bronze Alloy
  • Thread Size - Grounding Stud 3/8"-16
  • Length - Grounding Stud 31/32"
  • Number of Wires - Grounding 2
  • Standards CSA;UL467;UL Listed-Direct Burial;UL Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.