Skip Content

ST
BURNDY

8 AWG One-Hole Lug Compression Connector, Straight Barrel, Red

  • Item # 22C360
  • My Part #
  • Mfr. Model # YA8CTC14
  • Catalog Page # 373
  • UNSPSC # 39121409
One Hole Lug Compression Connector,8 AWG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These compression connectors are designed to provide reliable and controllable electrical connections. Each features high-conductivity copper construction and electro-tin plating to resist overheating and corrosion. The design also helps the connectors withstand a wide range of electrical and environmental conditions, including current surges, extreme temperatures, corrosion, and vibrations, in a variety of applications.

View More

Technical Specs

  • Item One-Hole Lug Compression Connector
  • Connector Type Straight Barrel
  • Cable Size 8 AWG
  • Tongue Style Standard
  • Color Code Red
  • Die Code 49
  • Length 1.69"
  • Barrel Length Long
  • Material Copper
  • Plate Material Electro Tin
  • Stud Size 1/4"
  • Hole Center to End 0.310"
  • Width 0.44"
  • Peep Hole No
  • Standards UL Listed, CSA Certified, UL467
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.