Skip Content

ST
BURNDY

25-3/8"L Crimper, 14 to 4/0 AWG

  • Item # 22P123
  • My Part #
  • Mfr. Model # MD68
  • Catalog Page # 375
  • UNSPSC # 27111518
25-3/8"L Crimper, 14 to 4/0 AWG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $435.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the BURNDY® manual crimper to help install a full range of connectors, including tapes, splices, and terminals.

View More

Technical Specs

  • Primary Crimping Application Electrical Wire and Cable
  • Item Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity 14 to 4/0 AWG
  • Overall Length 25-3/8"
  • For Use With Copper, Aluminum, ACSR, Copperweld, Alumoweld, Steel, 6201 5005, Compressed and Compact Conductors, Copper Taps: #10 sol. - 2/0 str., Aluminum, ACSR Taps: #14 sol. - 4/0 ACSR, Stirrups: #6 ACSR - 4/0 ACSR, Overhead Full Tension Deadend, Full Tension Splices, Non Tension Splices, and Terminals Conductor Range: #10 str. - 4/0 ACSR, Code conductor connectors: #6 - 4/0 str. Copper and Aluminum
  • Cuts No
  • Strips No
  • Max. Crimping Force 9000 lb.
  • Adjustable Manual
  • Handle Type Molded
  • Replacement Die Code None
  • Features O and D3 Die Indexes
  • Standards ROHS Compatible
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.