Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
BURNAID

Burn Dressing, Sterile, White

  • Item # 36N030
  • Mfr. Model # 3061
  • Catalog Page # N/A
  • UNSPSC # 42311504
Burn Dressing,Sterile,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $19.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.36 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gel-infused Burnaid® burn dressing can be used on any type or severity of burn, from superficial burns, such as sunburn, to severe full-thickness burns—even where there are open skin wounds. The water-based gel breaks down with heat from the burn injury, releasing water onto and cooling the wound to help prevent any further damage to the skin or tissue underneath. Once the dressing is removed, any gel that remains on the skin can be easily washed away with flushing of water or saline.

View More

Technical Specs

  • Item Burn Dressing
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Surgical Foam Impregnated with Burn Gel
  • Waterproof No
  • Package Type Unitized
  • Width 8"
  • Length 8"
  • Standards ANSI Z308.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.