Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUNN

16" x 24 1/2" x 31-7/8" Stainless Steel Frozen Beverage Dispenser, Stainless Steel, Black

  • Item# 6DHE8
  • Mfr. Model# ULTRA 2 SST/BLK
  • Catalog Page# N/A
  • UNSPSC# 48101702
16" x 24 1/2" x 31-7/8" Stainless Steel Frozen Beverage Dispenser, Stainless Steel, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,198.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 137.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ultra Gourmet Ice® system holds two, 3-gal. hoppers. Its touchpad display offers easy operation and its reversing auger design helps to quicken freeze time by reducing air mixing with product. Meets NSF standards.

View More

Technical Specs

  • Item Frozen Beverage Dispenser
  • Capacity 6 Gallons
  • Color Stainless Steel, Black
  • Voltage 120
  • Amps 12
  • Watts 1440
  • Depth 24 1/2"
  • Height 31-7/8"
  • Material Stainless Steel
  • Width 16"
  • Max. Cup Height 10-3/5"
  • Standards NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

ULTRA 2 SST/BLK

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.