Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BUNN

3 gal. Commercial Iced Tea Brewer with Tea Dispenser, Stainless Steel

  • Item # 6DHC5
  • My Part #
  • Mfr. Model # TB3Q/TD4T
  • Catalog Page # N/A
  • UNSPSC # 48101505
3 gal. Commercial Iced Tea Brewer with Tea Dispenser, Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $862.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This iced tea brewer brews directly into an included tea dispenser. It also features a quickbrew setting for shorter brewing cycles and a SplashGard® funnel to deflect hot liquids away from hands.

View More

Technical Specs

  • Item Iced Tea Brewer with Tea Dispenser
  • Type Commercial
  • Capacity 3 gal.
  • Width 11-5/8"
  • Depth 22"
  • Height 34"
  • Voltage 120
  • Amps 15
  • Watts 1730
  • Material Stainless Steel
  • Color Stainless Steel
  • Standards NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.