Skip Content

WV
BULWARK

Tan Flame-Resistant Polo Shirt, Size: XL, Fits Chest Size: 45" to 49-1/2", 8.2 cal./cm2 ATPV Rating

  • Item # 32MV55
  • My Part #
  • Mfr. Model # QT12TN RG XL
  • Catalog Page # 1712
  • Catalog Group # J2393
  • UNSPSC # 46181508
FR Polo Shirt,Tan,XL,Long,Zipper close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

iQ Series™ FR Performance Wear shirt is made using innovative Westex G2™ fabric by Milliken®, a blend of cotton, polyester, and thermally stable polyoxadiazole for superior flame resistance. The design features a concealed chest pocket, sleeve pocket, and pencil stall. Full underarm gussets aid mobility.

View More

Technical Specs

  • Item Flame-Resistant Polo Shirt
  • Color Tan
  • Size XL
  • Fits Chest Size 45" to 49-1/2"
  • Sleeve Length Long
  • Fabric Weight 5.3 oz.
  • Material Cotton/Polyester
  • Closure Type Zipper
  • Number of Pockets 1
  • ATPV Rating 8.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms