Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
BULWARK

Tan Flame-Resistant Collared Shirt, Size: 2XL, Fits Chest Size: 50" to 52", 4.8 cal./cm2 ATPV Rating

  • Item # 3FAR6
  • My Part #
  • Mfr. Model # SND2TN RG XXL
  • Catalog Page # N/A
  • Catalog Group # D1703
  • UNSPSC # 46181508
Tan Flame-Resistant Collared Shirt, Size: 2XL, Fits Chest Size: 50" to 52", 4.8 cal./cm2 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $185.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin Honduras Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Bulwark® Nomex® IIIA flame-resistant collared shirt features a placket front with button closure and topstitched cuff with adjustable button closure. Shirt also has a banded, topstitched collar and a tailored sleeve placket. The 2 chest pockets have button flap closures and a sewn-in pencil stall. Fabric is 93% Nomex® Aramid, 5% Kevlar® Aramid, and 2% other fibers.

View More

Technical Specs

  • Item Flame-Resistant Collared Shirt
  • Color Tan
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Sleeve Length 35"
  • Fabric Weight 4.5 oz.
  • Material Nomex(R) IIIA
  • Closure Type Button
  • Number of Pockets 2
  • ATPV Rating 4.8 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.