Skip Content

TP
BULWARK

Stone Wash Pants, Excel FR™, Fits Waist Size: 38", 32" Inseam, 20.7 cal./cm2 ATPV Rating

  • Item # 6ADC8
  • My Part #
  • Mfr. Model # PEJ8SW 38 32
  • Catalog Page # N/A
  • Catalog Group # D9266
  • UNSPSC # 46181508
Stone Wash Pants, Excel FR™, Fits Waist Size: 38", 32" Inseam, 20.7 cal./cm2 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $120.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.31 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BULWARK® Excel FR® relaxed-fit denim dungarees are soft and prewashed for comfort and look. Feature 1-piece waistband with button closure, traditional back yoke, and 5 pockets: 2 scoop-style front pockets, right-side watch pocket, and 2 round-bottom hip pockets with riser. Style PEJ8.

View More

Technical Specs

  • Item Pants
  • Fits Waist Size 38"
  • Inseam 32"
  • ATPV Rating 20.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Stone Wash
  • Material Excel FR(TM)
  • Closure Type Button
  • Number of Pockets 6
  • Fabric Weight 14.75 oz.
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.