Skip Content

DG
BULWARK

Royal Blue Bib Overalls, Nomex IIIA®, Fits Waist Size: 52-1/2", 31-1/2" Inseam, 5.6 cal./cm2 ATPV Ra

  • Item # 22JR18
  • My Part #
  • Mfr. Model # BNF8RB RG XXL
  • Catalog Page # N/A
  • UNSPSC # 46181508
Royal Blue Bib Overalls, Nomex IIIA®, Fits Waist Size: 52-1/2", 31-1/2" Inseam, 5.6 cal./cm2 ATPV Ra close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Flame-resistant, unlined bib overalls are made of lightweight, breathable, and inherently flame-resistant 6 oz. Nomex® lIlA to provide protection from exposure to hazards. The overalls feature a Nomex®-taped brass zipper fly front and a nonconductive heavy-duty release buckle. They also feature numerous pockets for ample storage, including a large front bib pocket, 2 set-in swing pockets, a watch pocket, 2 hip pockets, and a double tool pocket. Additional details include a hammer loop, side vent openings with snap closure, and reinforced double knees for additional durability.

View More

Technical Specs

  • Item Bib Overalls
  • Fits Waist Size 52-1/2"
  • Inseam 31-1/2"
  • ATPV Rating 5.6 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Color Royal Blue
  • Material Nomex IIIA(R)
  • Closure Type Fly, Front Zipper
  • Number of Pockets 8
  • Fabric Weight 6 oz.
  • Standards ASTM F2302, NFPA 70E 2012 Edition, ASTM F1506-10, OSHA Final Rule 1910.269
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms