Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BULWARK

Royal Blue Bib Overalls, Nomex IIIA®, Fits Waist Size: 42-1/2", 31-1/2" Inseam, 5.6 cal./cm2 ATPV Ra

  • Item # 22JR15
  • My Part #
  • Mfr. Model # BNF8RB RG L
  • Catalog Page # N/A
  • UNSPSC # 46181508
Royal Blue Bib Overalls, Nomex IIIA®, Fits Waist Size: 42-1/2", 31-1/2" Inseam, 5.6 cal./cm2 ATPV Ra close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Flame-resistant, unlined bib overalls are made of lightweight, breathable, and inherently flame-resistant 6 oz. Nomex® lIlA to provide protection from exposure to hazards. The overalls feature a Nomex®-taped brass zipper fly front and a nonconductive heavy-duty release buckle. They also feature numerous pockets for ample storage, including a large front bib pocket, 2 set-in swing pockets, a watch pocket, 2 hip pockets, and a double tool pocket. Additional details include a hammer loop, side vent openings with snap closure, and reinforced double knees for additional durability.

View More

Technical Specs

  • Item Bib Overalls
  • Fits Waist Size 42-1/2"
  • Inseam 31-1/2"
  • ATPV Rating 5.6 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Color Royal Blue
  • Material Nomex IIIA(R)
  • Closure Type Fly, Front Zipper
  • Number of Pockets 8
  • Fabric Weight 6 oz.
  • Standards ASTM F2302, NFPA 70E 2012 Edition, ASTM F1506-10, OSHA Final Rule 1910.269
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms