Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BULWARK

Light Blue Flame-Resistant Collared Shirt, Size: LT, Fits Chest Size: 50", 8.6 cal./cm2 ATPV Rating

  • Item # 34D023
  • Mfr. Model # SLW2LB LN L
  • Catalog Page # 1759
  • Catalog Group # G7308
  • UNSPSC # 46181508
Light Blue Flame-Resistant Collared Shirt, Size: LT, Fits Chest Size: 50", 8.6 cal./cm2 ATPV Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $109.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin Honduras Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BULWARK® Excel FR® button-front work shirt is made from cotton/nylon material. FR ComforTouch® is long lasting, comfortable, and flame resistant for the garment's lifetime. 2-piece lined collar and 1-piece lined cuff with sleeve vents. Style SLW2.

View More

Technical Specs

  • Item Flame-Resistant Collared Shirt
  • Color Light Blue
  • Size LT
  • Fits Chest Size 50"
  • Sleeve Length 37-1/4"
  • Fabric Weight 7 oz.
  • Material EXCEL FR(R) ComforTouch(R)Flame-Resistant, 88% Cotton/12% Nylon
  • Closure Type Button
  • Number of Pockets 2
  • ATPV Rating 8.6 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.