Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BULWARK

Blue Bib Overalls, Cotton/Nylon, 30" Inseam, 43.3 cal/cm2 ATPV Rating

  • Item# 3FYJ7
  • Mfr. Model# BLC8NV RG/XL
  • Catalog Page# N/A
  • Catalog Group# D1329
  • UNSPSC# 46181508
Blue Bib Overalls, Cotton/Nylon, 30" Inseam, 43.3 cal/cm2 ATPV Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Bib Overalls
  • Inseam 30"
  • ATPV Rating 43.3 cal/cm2
  • Hazard Risk Category (HRC) 4
  • Color Blue
  • Material Cotton/Nylon
  • Closure Type Zipper
  • Number of Pockets 5
  • Fabric Weight 7 oz.
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.