Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BULWARK

Flame-Resistant Parka, Insulated, Blue, L

  • Item# 3FYD5
  • Mfr. Model# JNP2RB RG/L
  • Catalog Page# N/A
  • Catalog Group# D1327
  • UNSPSC# 46181508
Flame-Resistant Parka,Insulated,Blue,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Parka
  • Insulated Yes
  • Color Royal Blue
  • Size L
  • Fits Chest Size 42" to 44"
  • Length 30"
  • Fabric Weight 5.3 oz.
  • Material Nomex(R) IIIA
  • Lining Material 6 oz. Nomex(R) IIIA
  • Closure Type Zipper w/Hook and Loop
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3
  • ATPV Rating 62.0 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.