Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BULWARK

Yellow/Green with Silver Stripe Flame Resistant Hi-Visibility Vest, ANSI 2 Closure, 2XL/3XL

  • Item # 4DKK4
  • Mfr. Model # VMV2YE RG 2XL/3XL
  • Catalog Page # N/A
  • Catalog Group # D0417
  • UNSPSC # 46181507
Yellow/Green with Silver Stripe Flame Resistant Hi-Visibility Vest, ANSI 2 Closure, 2XL/3XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Traffic Safety Vests

Technical Specs

  • Item Flame Resistant Hi-Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL/3XL
  • Color Yellow/Green
  • Fits Chest Size 40"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Modacrylic
  • ATPV Rating 5.5 cal./cm2
  • Vest Stripe Color Family Silver
  • Vest Length 23"
  • Features 2" FR Silver Reflective Striping, 360 Degree Visibility, Home Wash
  • Standards ANSI/ISEA 107-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None