Skip Content
TP
BULWARK

Flame-Resistant, Nomex®IIIA (93% Nomex® Aramid/5% Kevlar®Aramid/2% Other Fiber)

  • Item # 34C882
  • My Part #
  • Mfr. Model # CNBTRB LN 44
  • Catalog Page # N/A
  • Catalog Group # H0468
  • UNSPSC # 46181508
Resistant Coverall,Royal Blue,44 In Tall close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $235.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BULWARK® Nomex® IIIA flame-resistant coverall features 360° high-visibility with 3M™ 2" reflective trim and an "X" on the back side. Durable with deep-pleated action back and elastic waist. Includes 2 front swing pockets, 2 patch chest pockets with flaps and concealed snap closures, left sleeve pocket, and 2 patch hip pockets. Sewn-in pencil stall and rule pocket on right leg. 2-way Nomex® taped brass breakaway zipper and neck snap closure concealed for safety. Side vent openings with snap closure for access to pant pockets. Style CNBT.

View More

Technical Specs

  • Item Flame-Resistant Coverall w/Reflective Trim
  • Cuff Style Concealed Snap Closure on Sleeve
  • Color Royal Blue
  • Size XLT
  • Fits Chest Size 42-1/2" to 44"
  • Sleeve Length 35"
  • Fits Waist Size 46-1/2"
  • Inseam 32"
  • Fabric Weight 6 oz.
  • Material Flame-Resistant, Nomex(R)IIIA (93% Nomex(R) Aramid/5% Kevlar(R)Aramid/2% Other Fiber)
  • Closure Type Two-Way Concealed Nomex(R) Taped Brass Break-Away Zipper, Concealed Snap at Top of Zipper and at Neck
  • Number of Pockets 8
  • ATPV Rating 5.6 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Standards NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.