Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BULWARK

Flame-Resistant, Nomex®IIIA (93% Nomex® Aramid/5% Kevlar®Aramid/2% Other Fiber)

  • Item # 34C881
  • My Part #
  • Mfr. Model # CNBTRB LN 42
  • Catalog Page # N/A
  • Catalog Group # H0468
  • UNSPSC # 46181508
Flame-Resistant, Nomex®IIIA (93% Nomex® Aramid/5% Kevlar®Aramid/2% Other Fiber) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The BULWARK® Nomex® IIIA flame-resistant coverall features 360° high-visibility with 3M™ 2" reflective trim and an "X" on the back side. Durable with deep-pleated action back and elastic waist. Includes 2 front swing pockets, 2 patch chest pockets with flaps and concealed snap closures, left sleeve pocket, and 2 patch hip pockets. Sewn-in pencil stall and rule pocket on right leg. 2-way Nomex® taped brass breakaway zipper and neck snap closure concealed for safety. Side vent openings with snap closure for access to pant pockets. Style CNBT.

View More

Technical Specs

  • Item Flame-Resistant Coverall w/Reflective Trim
  • Cuff Style Concealed Snap Closure on Sleeve
  • Color Royal Blue
  • Size XLT
  • Fits Chest Size 40-1/2" to 42"
  • Sleeve Length 34-1/2 "
  • Fits Waist Size 44-1/2"
  • Inseam 32"
  • Fabric Weight 6 oz.
  • Material Flame-Resistant, Nomex(R)IIIA (93% Nomex(R) Aramid/5% Kevlar(R)Aramid/2% Other Fiber)
  • Closure Type Two-Way Concealed Nomex(R) Taped Brass Break-Away Zipper, Concealed Snap at Top of Zipper and at Neck
  • Number of Pockets 8
  • ATPV Rating 5.6 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Standards NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms