Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BULWARK

Navy FR Hooded Sweatshirt, Size: XL, Fits Chest Size: 46" to 48", 18 cal/cm2 ATPV Rating

  • Item# 6ACN5
  • Mfr. Model# SEH6NV RG XL
  • Catalog Page# N/A
  • Catalog Group# D9251
  • UNSPSC# 46181508
Navy FR Hooded Sweatshirt, Size: XL, Fits Chest Size: 46" to 48", 18 cal/cm2 ATPV Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item FR Hooded Sweatshirt
  • Color Navy
  • Size XL
  • Fits Chest Size 46" to 48"
  • Sleeve Length 35"
  • Fabric Weight 13 oz.
  • Material Cotton
  • Closure Type Zipper
  • Number of Pockets 2
  • ATPV Rating 18 cal/cm2
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms