Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BULWARK

Navy FR Hooded Sweatshirt, Size: XL, Fits Chest Size: 46" to 48", 24.4 cal./cm2 ATPV Rating

  • Item # 3FAW7
  • Mfr. Model # SNH6NV RG/XL
  • Catalog Page # N/A
  • Catalog Group # D1304
  • UNSPSC # 46181508
Navy FR Hooded Sweatshirt, Size: XL, Fits Chest Size: 46" to 48", 24.4 cal./cm2 ATPV Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item FR Hooded Sweatshirt
  • Color Navy
  • Size XL
  • Fits Chest Size 46" to 48"
  • Sleeve Length 35"
  • Fabric Weight 7.6 oz.
  • Material Nomex(R) IIIA
  • Closure Type Zipper
  • Number of Pockets 2
  • ATPV Rating 24.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None