Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BULWARK

Excel FR , FR Contractor Coverall, Size: 2XL, Color Family: Blues, Closure Type: Zipper

  • Item# 3EZU7
  • Mfr. Model# CEC2NV LN/52
  • Catalog Page# 2103
  • Catalog Group# D1686
  • UNSPSC# 46181508
Excel FR , FR Contractor Coverall, Size: 2XL, Color Family: Blues, Closure Type: Zipper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $147.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BULWARK® Excel® FR coveralls are made from comfortable 100% cotton twill to last garment's life. Include a 2-way Nomex® taped brass breakaway zipper and neck snap closure concealed for safety, 1-piece lay-flat collar and hemmed sleeves, 2 set-in front pockets, 1 chest pocket with bar tack and pencil stall, and 2 patch hip pockets. Deep pleated action back. Side vent openings with snap closure for access to pant pockets. Style CEC2.

View More

Technical Specs

  • Item FR Contractor Coverall
  • Cuff Style Snap Closure Wrists and Ankles
  • Color Navy Blue
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Sleeve Length 37"
  • Fits Waist Size 48"
  • Inseam 32"
  • Fabric Weight 9 oz.
  • Material Excel FR(TM)
  • Closure Type Zipper
  • Number of Pockets 5
  • ATPV Rating 11.2 cal/cm2
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.