Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BULWARK

PVC Coated Flame-Retardant Treated Non-Woven CR/FR

  • Item# 34C879
  • Mfr. Model# KDE4SB
  • Catalog Page# N/A
  • Catalog Group# G7296
  • UNSPSC# 46181508
PVC Coated Flame-Retardant Treated Non-Woven CR/FR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Disposable Chemical-Splash Flame-Resistant Coverall w/Attached Hood
  • Cuff Style Elastic Cuff
  • Color Sky Blue
  • Size XL
  • Fits Chest Size 45-1/2" to 48"
  • Sleeve Length 34-1/2"
  • Fits Waist Size 46-1/5"
  • Inseam 32"
  • Material PVC Coated Flame-Retardant Treated Non-Woven CR/FR
  • Closure Type Zipper Front
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None