Skip Content

TP
BULWARK

Charcoal Pants, EXCEL FR®Flame-Resistant, Twill 100% Cotton, Fits Waist Size: 32", 32" Inseam, 10.6

  • Item # 34C685
  • My Part #
  • Mfr. Model # PEW2CH 32 32
  • Catalog Page # 1759
  • Catalog Group # D1309
  • UNSPSC # 46181508
Pants,Charcoal,32 In x 32 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BULWARK® Excel FR® work pants are midrise cotton pants with a slim seat and tapered leg for a good fit. 5 pockets: 2 slack-style front pockets, 2 set-in hip pockets, and left hip pocket with button closure. Innerlined waistband has button closure. Flame-resistant style PEW2.

View More

Technical Specs

  • Item Pants
  • Fits Waist Size 32"
  • Inseam 32"
  • ATPV Rating 10.6 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Charcoal
  • Material EXCEL FR(R)Flame-Resistant, Twill 100% Cotton
  • Closure Type Button
  • Number of Pockets 5
  • Fabric Weight 9 oz.
  • Standards NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.