Skip Content

DV
SEYMOUR MIDWEST STRUCTRON

Round Point Shovel,40 In. Handle,14 ga.

  • Item # 5GEZ8
  • My Part #
  • Mfr. Model # 49561
  • Catalog Page # N/A
  • UNSPSC # 27112004
Round Point Shovel,40 In. Handle,14 ga. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Round Point Shovel
  • Handle Type D-Grip
  • Handle Material Fiberglass
  • Handle Length 40"
  • Blade Width 9"
  • Blade Length 11-1/2"
  • Blade Type Forward Step
  • Gauge 14 ga.
  • Blade Material Steel
  • Handle Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products