Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BULLDOG

Trailer Square Jack, 8000 lb.

  • Item# 2PU12
  • Mfr. Model# 1907541142
  • Catalog Page# 1193
  • UNSPSC# 24101612
Trailer Square Jack,8000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $136.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trailer Square Jack
  • Load Capacity 8000 lb.
  • Lift Range 28.5"
  • Handle Sidewind
  • Mounting Brackets Heavy Gauge 2 1/2" Square Tubing For Direct Weld Mounting
  • Max. Lift Height 51.2"
  • Retracted Length 25.1"
  • Type Sidewind Trailer Jack
  • Lifting Capacity 5000 lb.
  • Static Load Capacity 8000 lb.
  • Overall Height 53.6"
  • Adjustment Range 28.5
  • Gear Travel 15
  • Dia. 2-1/2"
  • Construction Steel
  • Finish Zinc Plated
  • Base Disc Foot
  • Features Drop Leg With Heavy Duty Base, Drop Leg Offers 13.50" Additional Adjustment
  • Standards ASABE S485
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.