C3
BULLDOG

Trailer Landing Gear, 2 Speed, 45, 000 Lb.

  • Item # 21T083
  • My Part #
  • Mfr. Model # 500154
  • Catalog Page # N/A
  • UNSPSC # 24101612
Trailer Landing Gear, 2 Speed, 45, 000 Lb. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Trailer Jacks


$850.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 257.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trailer Landing Gear
  • Load Capacity 45,000 lb.
  • Lift Range 17"
  • Handle Sidewind
  • Mounting Brackets Weld On
  • Max. Lift Height 4 ft 45/64"
  • Retracted Length 31.7"
  • Type Heavy Duty 2 Speed Landing Gear
  • Includes Set Includes 2-speed and Single-speed Jacks and crank. Cross shaft not included.
  • Lifting Capacity 45,000 lb.
  • Static Load Capacity 90,000 lb.
  • Overall Height 38-1/2"
  • Adjustment Range 17
  • Gear Travel 17
  • Dia. 4"
  • Construction Steel
  • Finish Black Paint
  • Base Self Leveling Sand Shoe
  • Standards AAR, TTMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products