Navigation Menu New

Access My Account, Order History, Lists and more here.

8DDF6 178201 UNSPSC # 24101612

Tap image to zoom.

Roll over image to zoom.

Trailer Jack Tubular Swivel, 7,000 lb Load Capacity, 10 in Lift Range, Sidewind

  • Item # 8DDF6
  • Mfr. Model # 178201
  • UNSPSC # 24101612
  • Catalog Page # 960 960
Country of Origin China. Country of Origin is subject to change.

Heavy-Duty BULLDOG® Tubular Swivel Trailer Jack features a pull-pin release that allows it to swing up and into a horizontal position for towing in just seconds. Quality steel antifriction thrust bearings and rolled threads provide reliable holding and dependable operation at rated loads. Smooth, comfortable ergonomic design.

Technical Specs

  • Item Trailer Jack Tubular Swivel
  • Load Capacity 7,000 lb
  • Lift Range 10 in
  • Handle Sidewind
  • Mounting Brackets Weld-On Tubular Mount
  • Max. Lift Height 1 ft 8-1/2 in
  • Retracted Length 16.9 in
  • Type Sidewind Trailer Jack
  • Includes 5/8 in Pin and Chain included
  • Lifting Capacity 5,000 lb
  • Static Load Capacity 7,000 lb
  • Overall Height 26.9 in
  • Adjustment Range 10
  • Gear Travel 10
  • Dia. 2 1/4 in
  • Construction Steel
  • Finish Clear Zinc inner, Painted Outer
  • Base Detachable Footplate
  • Standards ASABE S485

Heavy-Duty BULLDOG® Tubular Swivel Trailer Jack features a pull-pin release that allows it to swing up and into a horizontal position for towing in just seconds. Quality steel antifriction thrust bearings and rolled threads provide reliable holding and dependable operation at rated loads. Smooth, comfortable ergonomic design.

Back to Top