Navigation Menu New

Access My Account, Order History, Lists and more here.

5W026 JA514T1142 UNSPSC # 24101612

Tap image to zoom.

Roll over image to zoom.

Trailer Jack Tubular, 5,000 lb Load Capacity, 15 in Lift Range, Topwind, A-Frame Weld-On/Bolt-On

  • Item # 5W026
  • Mfr. Model # JA514T1142
  • UNSPSC # 24101612
  • Catalog Page # 960 960
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Trailer Jack Tubular
  • Load Capacity 5,000 lb
  • Lift Range 15 in
  • Handle Topwind
  • Mounting Brackets A-Frame Weld-On/Bolt-On
  • Max. Lift Height 1 ft 11-39/64 in
  • Retracted Length 23.7 in
  • Type Topwind Trailer Jack
  • Lifting Capacity 5,000 lb
  • Static Load Capacity 5,000 lb
  • Overall Height 38.7 in
  • Adjustment Range 15 in
  • Gear Travel 15 in
  • Dia. 2 1/4 in
  • Construction Steel
  • Head Topwind
  • Finish Zinc Plated
Back to Top