Skip Content

ST
BULLDOG

Trailer Jack Square,,8000 lb

  • Item # 5MGR4
  • My Part #
  • Mfr. Model # 19070442
  • Catalog Page # 1002
  • UNSPSC # 24101612
Trailer Jack Square,,8000 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $117.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 25.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BULLDOG® square jack has a weight capacity of 8000 lb. Ideal for agricultural, industrial, construction, and utility/cargo trailer applications. Top-wind model includes bushing in top cap and eagle claw grip. Zinc-plated inner tube and drop leg. The 5/8" screw stem helps prevent screw stem twisting off.

View More

Technical Specs

  • Item Trailer Jack Square
  • Load Capacity 8000 lb.
  • Lift Range 15"
  • Handle Topwind
  • Mounting Brackets Direct Weld
  • Max. Lift Height 4 ft. 3-5/32"
  • Retracted Length 25.5"
  • Type Topwind Trailer Jack
  • Lifting Capacity 5000 lb.
  • Static Load Capacity 8000 lb.
  • Overall Height 54"
  • Adjustment Range 28.5
  • Gear Travel 15
  • Dia. 2-1/2"
  • Construction Steel
  • Head Topwind
  • Finish Zinc Plated (Inner Tube, Drop Leg)
  • Base Detachable Footplate
  • Standards ASABE S485
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.