Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BULLDOG

Trailer Jack, 12,000 lb., Side Wind

  • Item# 5MGR7
  • Mfr. Model# 182800NH42
  • Catalog Page# 1193
  • UNSPSC# 24101612
Trailer Jack,12,000 lb.,Side Wind close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $275.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 60.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Square Jack
  • Load Capacity 12,000 lb.
  • Lift Range 12.5"
  • Handle Sidewind
  • Mounting Brackets Direct Weld
  • Max. Lift Height 53.5"
  • Retracted Length 27.4"
  • Type Heavy Duty
  • Includes Pull pin included, crank sold seperately
  • Lifting Capacity 10,000 lb.
  • Static Load Capacity 12,000 lb.
  • Overall Height 53.5"
  • Adjustment Range 26
  • Gear Travel 12.5
  • Dia. 4"
  • Construction Steel
  • Finish Painted
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.