Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BULLDOG

Power Jack, A-Frame, 4000 Lb.

  • Item# 21T174
  • Mfr. Model# 500185
  • Catalog Page# 1193
  • UNSPSC# 24101612
Power Jack,A-Frame,4000 Lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Power A-frame Jack
  • Load Capacity 4000 lb.
  • Lift Range 17"
  • Mounting Brackets A-frame Mounting Bracket
  • Max. Lift Height 34-1/2" Extended
  • Retracted Length 33.75"
  • Type Power A-Frame Jack
  • Includes Includes drop leg
  • Lifting Capacity 4000 lb.
  • Static Load Capacity 4000 lb.
  • Overall Height 58.5"
  • Adjustment Range 25
  • Gear Travel 17
  • Dia. 2-1/4"
  • Construction Steel
  • Finish Black Paint
  • Base With Foot Plate
  • Features The makers of Tough & Trusted BULLDOG jacks present a Powered Jack with all the capacity and features you want. Positions quickly with 27" of total travel - 17" screw travel and 10" drop leg travel Heavy duty 4000 lbs. lift capacity Makes setting up easier with a handy built-in level right where you need it most Deploys and hooks up more easily at night with onboard LED courtesy light Works in case of power loss with emergency manual override capability easily accessible from the top Conserves battery power Lasts for years with industry-leading BULLDOG performance known worldwide for unmatched strength, durability, and side load capacity Retains like-new appearance with corrosion-resistant surfaces Limited 5 year warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.